Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Switch Cover for Metal Toggle - Black Waterproof - PWN704
By WOT-NOTS
Order Code:
ZT3604663S
£4.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/switch-cover-for-metal-toggle-black-waterproof-pwn704/p/ZT3604663S
Add to quotation
View all Hardware & Building Materials - Various
Description
Switch splash proof cover for PWN533
Screws over existing switch
Black rubber
Tags:
#BulkDiscount
Specifications
Specifications for Switch Cover for Metal Toggle - Black Waterproof - PWN704
Product Type
Switches
Colour
Black
Material
Rubber
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome