Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Switch - Door Alarm - PWN735
By WOT-NOTS
Order Code:
ZT3604748S
£4.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.93
4%
20 - 49
£3.76
8%
50 - 99
£3.60
12%
100 +
£3.44
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.09
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/switch-door-alarm-pwn735/p/ZT3604748S
Add to quotation
View all Hardware & Building Materials - Various
Description
Black pressure switch
Fits hole size 12V
Sold as a single
Tags:
#BulkDiscount
Specifications
Specifications for Switch - Door Alarm - PWN735
Product Type
Switches
Type
Pressure Switch
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome