Switch - Horn/Start Button - Plated Brass - PWN954

Order Code: ZT3605608S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Brass
12V 20A Max
Fits hold size 19mm
Sold as a single

See full description
Specifications for Switch - Horn/Start Button - Plated Brass - PWN954
  • Product Type
    Switches
  • Finish
    Plated
  • Material
    Brass
  • Voltage
    12V
  • Hole Size
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome