Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Switch - On/Off Rocker - 3 Pin - PWN949
By WOT-NOTS
Order Code:
ZT3605516S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 +
£8.99
10%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/switch-on-off-rocker-3-pin-pwn949/p/ZT3605516S
Add to quotation
View all Hardware & Building Materials - Various
Description
Illuminated
12V 20A Max
Heavy Duty Rocker Switch w3 pin with Asstd
Sold as a single
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Switch - On/Off Rocker - 3 Pin - PWN949
Product Type
Switches
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome