Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Switch Panel - One Hole - Round - PWN224
By WOT-NOTS
Order Code:
ZT3602676S
£2.69
Inc VAT (20%)
£2.99
10% off
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/switch-panel-one-hole-round-pwn224/p/ZT3602676S
Add to quotation
View all Hardware & Building Materials - Various
Description
Switch panel one hole with standard size cut out
Colour: Black
Metal
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Switch Panel - One Hole - Round - PWN224
Product Type
Switches
Colour
Black
Material
Metal
Size
Standard
Shape
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome