Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Tough Black Gloss - 500ml - SIMVHT52D
By Simoniz
Order Code:
ZT3606247S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Buy Now
Get it by
Fri, 22nd Nov
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/tough-black-gloss-500ml-simvht52d/p/ZT3606247S
Add to quotation
View all Hardware & Building Materials - Various
Description
Creates a smooth finish with no primer required
Fast drying formula
Durable and chip resistant formula
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for Tough Black Gloss - 500ml - SIMVHT52D
Product Type
Spray Paint
Colour
Black
Finish
Gloss
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome