Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
UNF Set Screws - 5/16 x 1in. - Pack of 100 - 33105
By CONNECT
Order Code:
ZT3598103S
£17.99
Inc VAT (20%)
£18.99
5% off
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/unf-set-screws-5-16-x-1in-pack-of-100-33105/p/ZT3598103S
Add to quotation
View all Hardware & Building Materials - Various
Description
High Tensile
BS 1768
Zinc Plated
Qty: 100
See full description
Tags:
#ReducedPrice
Specifications
Specifications for UNF Set Screws - 5/16 x 1in. - Pack of 100 - 33105
Product Type
Threaded Fasteners
Material
Zinc Plated
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome