Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Wiring Connectors - Blue - Fork - 5mm - Pack of 4 - PWN302
By WOT-NOTS
Order Code:
ZT3602916S
£2.79
Inc VAT (20%)
£2.99
6.5% off
Quantity
Price
Discount
1 - 9
£2.79
0%
10 - 19
£2.68
4%
20 - 49
£2.57
8%
50 - 99
£2.46
12%
100 +
£2.34
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
2.79
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/wiring-connectors-blue-fork-5mm-pack-of-4-pwn302/p/ZT3602916S
Add to quotation
View all Hardware & Building Materials - Various
Description
Part insulated fork terminal 2BA
Inside diameter 3/16in. 5mm
15 Amp
Blue
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Wiring Connectors - Blue - Fork - 5mm - Pack of 4 - PWN302
Product Type
Electrical Connectors
Type
Fork Terminal
Colour
Blue
Inside Diameter
3/16in
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome