Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Wiring Connectors - Yellow - OBA Ring - 6mm - Pack of 50 - PWC207
By PEARL CONSUMABLES
Order Code:
ZT3605861S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/wiring-connectors-yellow-oba-ring-6mm-pack-of-50-pwc207/p/ZT3605861S
Add to quotation
View all Hardware & Building Materials - Various
Description
Part Insulated OBA Ring type connector
Pack of 50
Connected to wiring using a crimping tool
Tags:
#BulkDiscount
Specifications
Specifications for Wiring Connectors - Yellow - OBA Ring - 6mm - Pack of 50 - PWC207
Product Type
Electrical Connectors
Pack Quantity
50
Colour
Yellow
Wire Size
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome