0
1

140/120C Hasp & Staple

Order Code: ZT1059293X

£14.99 Inc VAT (20%)


Description

ABUS 140/120 Diskus Hasp & Staple key features:
This ABUS has been development for use with all ABUS Diskus padlocks.
When used with the Diskus padlock, the shackle of the padlock is protected from the fiercest of attacks by a hardened galvanised steel staple.
Latch and joint pins made from high quality stainless steel.
Joint pins with tear off resistance.
Concealed screws to further resist attack.
Supplied with fixings and back plates.

Specification:
Width: 56mm.
Length: 120mm.
Staple capacity: 12.5mm.
ABUS Security Rating (1-10): 8

See full description
Specifications for 140/120C Hasp & Staple
  • Length
    120
  • MFR Part No.
    32176
  • Width
    56mm
  • To Suit Shackle
    12.5mm
  • Product Type
    Diskus Hasp & Staple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome