Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Latches
Hasps & Staples
141/200 + 26/70 Garage/Van Lock
By Abus
1 Review
Order Code:
ZT1185225X
£44.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hasps-and-staples/14half00-%2B-26-70-garage-van-lock/p/ZT1185225X
Add to quotation
Schedule an order and save 5%
View all Hasps & Staples
Description
Product number: 141/200+26/70
Colour: White
Dimensions (LxWxD): 215x80x35mm
Weight: 1.3Kg
Specifications
Specifications for 141/200 + 26/70 Garage/Van Lock
Product Type
Diskus Hasp & Staple
Finish
Anti-Corrosive
Width
222mm
Length
87mm
Material
Steel
MFR Part No.
50655
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome