150mm Short Pattern Heavy Hasp & Staple Black

Order Code: ZT3112124S

£8.99 Inc VAT (20%)


Description

These medium to heavy duty hasps and staples are general purpose, meaning that they are suitable for use on a range of doors and gates. They are ideal for locking medium sized garage doors and other similar sized doors. The galvanised steel provides extra protection against rust and corrosion.

Features and Benefits
• General purpose mechanism
• Heavier duty for strong security
• Galvanised for extra protection against rust and corrosion

Typical Applications
• General purpose medium to heavy doors and gates
• Ideal for medium sized garage doors

See full description
Specifications for 150mm Short Pattern Heavy Hasp & Staple Black
  • Length
    165mm
  • Product Type
    Short Pattern Hasp & Staple
  • Finish
    Black
  • Material
    Steel
  • Hinge Type
    Single
  • Width
    54mm
  • Shackle Type
    Horizontal
  • MFR Part No.
    HS145-PP0000BK