0
1

20/80mm Diskus Plus Padlock Carded ABU2080C

Order Code: ZT1273233P

£63.99 Inc VAT (20%)


Description

The ABUS Diskus 20 Series Padlocks are the Original Diskus padlocks. The body, inside and out is made from stainless steel. The shackle is also made from a high quality, hardened stainless steel. Fitted with the ABUS-Plus disk cylinder, it offers the highest protection against manipulation and an extremely high number of key differs. The sophisticated Diskus welded seam provides the highest break resistance and maximum case strength. The Original Diskus design provides 360 protection from sawing. The fitted dust cap helps prevent cylinder damage. Key operated, lock retains key until locked. Each lock is supplied with a key code card. Ideal for securing valuables/goods of great value or at a very high risk of theft, warehouses, factory gates, containers and lorries. Made in Germany. This ABUS 20/80 Diskus Plus Padlock is supplied carded with 2 keys and has the following specification ABUS Security Level 9. Shackle Width 25mm. Shackle Height 18mm. Shackle Diameter 11mm. Overall Width 80mm. Overall Height 81mm. Overall Depth 35mm.

See full description
Specifications for 20/80mm Diskus Plus Padlock Carded ABU2080C
  • Type
    Keyed
  • Shackle Diameter
    11mm
  • Shackle Height
    18mm
  • Shackle Width
    25mm
  • Padlock Type
    Disc
  • Body Width
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome