200mm Heavy Duty Hasp and Staple Bzp-Electro Galvanised

Order Code: ZT1717550S

£5.59 Inc VAT (20%)


Description

This heavy duty hasp and staple is ideal for securing medium-sized gates and doors on buildings. It is also galvanised for extra protection against rust and corrosion.

Features and Benefits
• Easy mechanism for securing doors and gates
• Zinc plated
• Galvanised for extra protection against rust and corrosion

Typical Applications
• Securing medium-sized gates and doors

See full description
Specifications for 200mm Heavy Duty Hasp and Staple Bzp-Electro Galvanised
  • Hinge Type
    Single
  • Product Type
    Heavy Duty Hasp & Staple
  • Finish
    Bright Zinc Plated
  • MFR Part No.
    HS149MPP0200ZP
  • Shackle Type
    Horizontal
  • Width
    45mm
  • Length
    200mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome