200mm Swivel Hasp &Staplegalvanised

Order Code: ZT2592573S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%


Description

These hasps and staples are heavy-duty and very strong, designed to lock large double doors. They are versatile, and can be used for securing other large gates and types of doors. The hasps and staples come in either black or natural colour with a galvanised finish to add extra protection against corrosion.

Features and Benefits
• Very strong, capable of securing large doors or gates
• Easy to fit
• Galvanised product helps to protect against rust and corrosion

Typical Applications
• Ideal for securing and locking large double doors

See full description
Specifications for 200mm Swivel Hasp &Staplegalvanised
  • Width
    55mm
  • Finish
    Galvanised
  • Hinge Type
    Single
  • MFR Part No.
    HS147-PP0200GV
  • Material
    Steel
  • Product Type
    Swivel Hasp & Staple
  • Length
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome