26/90mm Diskus Padlock

Order Code: ZT1273239P

£69.99 Inc VAT (20%)


Description

This ABUS 26/90 Diskusreg; Padlock is supplied with 2 keys. Specification ABUS Security Level: 8. Shackle Width: 25mm.Shackle Height: 16mm.Shackle Diameter: 11mm. Overall Width: 91mm.Overall Height: 91mm.Overall Depth: 29mm.

Specifications for 26/90mm Diskus Padlock
  • Type
    Keyed
  • Shackle Diameter
    12mm
  • Padlock Type
    Disc
  • Body Width
    90mm
  • Shackle Width
    25.5mm
  • Shackle Height
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome