CombiBolt 5 Re-Codable Locking Bolt Black 150mm HSQCOMBI5

Order Code: ZT1463656S

£39.99 Inc VAT (20%)


Description

The Squire CombiBolt 5 Re-Codable Locking Bolt is a unique, patented combination 5-wheel locking bolt, that provides great security for vehicles, sheds, doors and gates. It has a durable die-cast zinc body and wheels that are highly anti-corrosive. Offers over 100,000 combinations. Simple to install and use, one-handed operation. No keys to lose. Supplied with clutch head security screws. Specification Overall Length 150mm. Overall Width 60mm. Bolt Diameter 10mm.

See full description
Specifications for CombiBolt 5 Re-Codable Locking Bolt Black 150mm HSQCOMBI5
  • MFR Part No.
    HSQCOMBI5
  • Width
    60mm
  • Length
    150mm
  • Type
    Locking Bolt
  • Shackle Bore
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome