DHH1 Double Hinged Hasp & Staple 200mm

Order Code: ZT4796285S

£16.99 Inc VAT (20%)


Description

The Squire DHH1 Double Hinged Hasp Staple has a durable steel construction, hardened for additional strength. With an anti-corrosion finish. It can be used on single or double doors, while highly recommended for sheds, garages, lockups, and vans. All fixings supplied for added security and concealed fixings. Specifications: Length: 200mm.Height: 45.8mm.Staple Clearance: 12.7mm.Hasp Depth: 32mm.

See full description
Specifications for DHH1 Double Hinged Hasp & Staple 200mm
  • Length
    200mm
  • Width
    45.8mm
  • Type
    Hinged
  • Shackle Bore
    12.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome