Hardened Steel Hasp 160mm

Order Code: ZT1297158P

£19.99 Inc VAT (20%)


Description

Yale Locks Hardened Steel Hasp helps you secure your shed, gate, or other outdoor items that you need to keep safe. With black coating for protection against corrosion. Tested to a minimum of 96 hours for corrosion resistance to ensure protection against weather conditions. Can be fixed around a corner. Concealed fixings for extra protection. Ideally suited to the Yale Y125 Laminated Steel Padlocks, Y220 Weatherproof Padlocks and Y90S Hardened Steel Padlocks. Specification: Hasp:Width: 46mmLength: 160mm Staple:Width: 44mmLength: 42mmPadlock Eye Oslash;: 13mm

See full description
Specifications for Hardened Steel Hasp 160mm
  • MFR Part No.
    Y155B/160/BK
  • Length
    160mm
  • Width
    46mm
  • Shackle Bore
    13mm
  • Type
    Hasp & Staple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome