Hasp, 100/100 B/SB, Pack Of 6, Silver

Order Code: ZT2701729S

£139.99 Inc VAT (20%)


Description

Hasp, 100/100 B/SB, pack of 6, silver. Supplied = assembled. Product type = hasps. Material = steel. Colour = silver. Drive out protection for pivot pins. Corrosion resistant. The security level provided by the hasp should always be perfectly compatible with the respective padlock , because together, the two security products hasp and padlock form a symbiosis in which the weakest link becomes extremely relevant to security. ABUS offers a wide range of security hasps with different security levels. Hasps can be identified by, for example, the concealed screws In addition, hardened steel eyelets for the padlock shackle are encapsulated on the inside of the hasp and therefore provide optimum protection from attempts to break in. Together with a suitable padlock, the hasp then ensures the highest level of security when locking doors and gates A padlock should be used to prevent unauthorised access. The hasp is suitable for hinged doors that close flush i.e. the door panel and door frame are at the same level.

See full description
Specifications for Hasp, 100/100 B/SB, Pack Of 6, Silver
  • Material
    Steel
  • Product Type
    Hasps
  • Colour
    Silver
  • Pack Quantity
    6
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome