Heavy Duty Van Hasp & Padlock SCANVANLOCK

Order Code: ZT3931473S

£28.99 Inc VAT (20%)


Description

The Scan Heavy-Duty Van Hasp & Padlock set is the ideal solution for securing double doors and vans, sheds and workshops. The nickel plated padlock features a 6 pin brass cylinder to prevent picking and with the key retention means you never forget to lock the padlock. The concealed hardened shackle prevents drilling, sawing and prying.

Supplied with a heavy duty chrome plated steel hasp with 6 fixings and two keys.

Specification:
Width: 200mm.
Height: 114mm.
Mounting Hole Diameter: 8.8mm.
Security Rating: 8.

See full description
Specifications for Heavy Duty Van Hasp & Padlock SCANVANLOCK
  • Type
    Van

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome