Heavy Duty Van Hasp SCAVANHASP

Order Code: ZT3931456S

£14.39 Inc VAT (20%)
£14.994% off


Description

The Scan Heavy-Duty Van Hasp; is suitable for vans, sheds and workshops as a high security option. Can be used with the SCAPLVANREP van padlock or any high security padlock.

Supplied with 6 bolts for securing to doors.

Specification:
Width: 200mm.
Height: 114mm.
Mounting Hole Diameter: 8.8mm.

See full description
Specifications for Heavy Duty Van Hasp SCAVANHASP
  • Lock Type
    Van

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome