L2200023 Heavy Duty Van Lock & Hasp Set

Order Code: ZT3288886S

£21.99 Inc VAT (20%)


Description

XTrade L2200023 Heavy Duty Van Lock & Hasp Set
The XTrade L2200023 is a Heavy Duty Lock & Hasp Set weighing 2kg, designed to make your van very difficult to break into. The size and quality of this lock would put even the most determined thieves off. The circular centre part of the lock measures 73mm across and is reassuringly heavy with chrome plating. Total size with hasp included is 216mm x 115mm. Supplied with 2 Keys.

Features:
Heavy duty van lock
Circular barrel leaves no room for bolt cutters
Visual deterrent with strong and sturdy design
Six pin brass barrel lock
Fix with M8 coach bolts (not included)
Specification:
Size Barrel: 73mm x 37mm
Hasp: 216mm x 115mm
Weight 2kg

See full description
Specifications for L2200023 Heavy Duty Van Lock & Hasp Set
  • Material
    Brass
  • Colour
    Chrome
  • Product Type
    Van Lock & Hasp Set
  • Style
    Heavy Duty
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome