No.6H Clam (Hardened Steel) 152mm HSQ6H

Order Code: ZT1284508P

£8.99 Inc VAT (20%)


Description

The Squire No.6H Clam is made from hardened steel with an anti-corrosion finish, and has coach bolt fixings for added security and concealed fixings. It can be used on single or double doors, while highly recommended for sheds, garages, lockups, and vans. Length 152mm. Height 44mm. Staple Clearance 12.5mm. Hasp Depth 23mm.

See full description
Specifications for No.6H Clam (Hardened Steel) 152mm HSQ6H
  • MFR Part No.
    NO.6H
  • Length
    153mm
  • Width
    44mm
  • Type
    Hasp & Staple
  • Shackle Bore
    11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome