0
1
2
3
4
5

R19 Hammer Tacker RPDR19

Order Code: ZT2595008S

£40.99 Inc VAT (20%)
£42.994.5% off


Description

The Rapid R19 Hammer Tacker is a small and lightweight hammer tacker that is ideal for roofing, wall panels and fast attachment of labels and posters. It is suitable for use with Rapid No. 13 fine wire staples 4-6 mm and has a single-handed, ergonomic grip for easy operation. The bottom staple loading mechanism has no loose parts making it quick and easy to reload. The all-steel construction makes this hammer tacker reliable and durable, while the non-slip handle ensures accuracy. Fires fine staples - Type 13 4mm to 6mm. 2-year guarantee.

See full description
Specifications for R19 Hammer Tacker RPDR19
  • Type
    Light-Duty
  • Tacker Type
    Light-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome