0
1
2
3
4
5
6
7

R64E Ergonomic Combi Tacker RPDR64E

Order Code: ZT2595069S

£33.99 Inc VAT (20%)


Description

The Rapid R64E Combi Tacker has a high capacity dual magazine for firing both fine wire staples and brads. It is suitable for securing insulation materials, plastic sheeting, cardboard, fitted carpets, mouldings, beading and frames etc. The all-steel wear parts inside ensure strength and durability. The tacker has an ergonomic design and recoilless feature that ensures it is comfortable to use. It has a locking function for safe storage. The force is adjustable with a maximum setting for long staples or hard material, and the tacker has built in, patented brad control to ensure accuracy. Compatible with Rapid No.140 flat wire staples 6-14mm which have a larger holding area against the material and 15mm No 8 brads. Made in Sweden and comes covered by a 3 year guarantee. Fires Flat wire staples Type 140 6mm-14mm. Brads No.8 (300) 15mm.

See full description
Specifications for R64E Ergonomic Combi Tacker RPDR64E
  • Type
    Medium-Duty
  • Tacker Type
    Medium-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome