0
1
2
3
4
5
6

Security Hasps


Select
Select
£3.49 Inc VAT (20%)


See all variants from £3.49

Description

Manufactured from hardened steel with a duplex nickel plated anti-corrosive finish. The hinge pins, fixings and assembly are concealed with a folded edge for tamper protection. Supplied with fixing screws. Fitted with a horizontal shackle and available as single or double hinged.

Features and Benefits
• Nickel plated finish is anti-corrosive for product longevity and durability
• Constructed of hardened steel making it a hardy product
• Available in varying specifications to suit individual needs

Typical Applications
• Ideal for use on garden sheds, garages, greenhouses or any suitable door

Notes
Supplied with fixing screws

Feature Attributes

Material:
Steel
Hinge Type:
Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome