STH1 Hi Security CEN Grade 6 Padbar HSQSTH1

Order Code: ZT1284547P

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Squire range of hasps and staples are designed for domestic, commercial and industrial use. From sheds to security cages and commercial vehicles, there is a Squire hasp and staple designed to provide the security required. These hasps and staples are covered by the Squire 10-year guarantee. Ultra-strong padbars are made of special hardened casting with a specially toughened hasp attachment plate and staple. CRIMESTOPPERS supported. The staple is ideal for a 12.7 mm shackle and the STH1 is recommended for use with the SS65S and SS65CS closed shackle range. Look for the padbar with the gold lens. Easy to fit. Width 86 mm. Hasp length 184 mm. Staple diameter 13 mm. Staple hardened Yes. Hasp hardened Yes. Model Stronghold Gold.

See full description
Specifications for STH1 Hi Security CEN Grade 6 Padbar HSQSTH1
  • MFR Part No.
    STH1
  • Length
    184mm
  • Width
    86mm
  • Type
    High Security
  • Shackle Bore
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome