STH3 CEN4 Hasp & Staple 230mm HSQSTH3

Order Code: ZT1284549P

£59.99 Inc VAT (20%)


Description

The Squire STH3 Hasp & Staple has a hardened steel construction with an anti-corrosion finish. Meets both CEN 4 accreditation and SOLD SECURE DOMESTIC BRONZE. It is therefore able to comply with the new building regulations for securing Outbuildings such as Garages and Sheds. Use with CEN 4 or higher graded padlock. Specification Overall Length 230mm. Clearance 13mm.

See full description
Specifications for STH3 CEN4 Hasp & Staple 230mm HSQSTH3
  • MFR Part No.
    STH3
  • Length
    230mm
  • Type
    High Security

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome