0
1
2
3
4
5
6

20V Long Reach Hedge Trimmer with Battery & Charger

Order Code: ZT2425284S

£119.99 Inc VAT (20%)


Description

50Cm (20”) Dual Action Blades, Includes 20V 2Ah Battery & Charger, 16Mm Cutting Capacity, Extendable Shaft, Four Position Pivoting Head (90° To -45°), 1.96-2.56M Telescopic Range, Up To 45 Minutes Runtime, 4 Hour Charge Time, Product Weight: 4.05Kg, 2 Year Warranty

Specifications for 20V Long Reach Hedge Trimmer with Battery & Charger
  • Battery Voltage
    20V
  • Weight
    4.05kg
  • Product Type
    Hedge Trimmer
  • Cutting Capacity
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome