0
1
2
3
4
5
6
7
8
9
10
11
12

50cm (20") 20V Cordless Hedge Trimmer with Battery & Charger

Order Code: ZT2425265S

£99.99 Inc VAT (20%)


Description

50Cm (20”) Dual Action Blades, Includes 20V 2Ah Battery & Charger, 16Mm Cutting Capacity, Two Handed Safety Switch, Knuckle Guard, Blade Tip Protector, Wrap Around Handle, Up To 45 Minutes Runtime, 4 Hour Charge Time, Product Weight: 2.85Kg, 2 Year Warranty

Specifications for 50cm (20") 20V Cordless Hedge Trimmer with Battery & Charger
  • Product Type
    Hedge Trimmer
  • Weight
    2.85kg
  • Cutting Capacity
    16mm
  • Battery Voltage
    20V