520mm Hedge Trimmer Cordless 20V - Body Only

Order Code: ZT1225126P

£69.99 Inc VAT (20%)


Description

Lightweight cordless hedge trimmer makes gardening easy, clean and effective. Can be used for DIY and professional use. Blade tip and blade head protector fitted for added user safety. Rear handle features a soft grip and swivel feature which can be adjusted through 3-positions making it easier to get to the desired angle. Works in conjunction with our one battery fits all program. Body only. Requires compatible 20V battery and mains charger, sold separately.

See full description
Specifications for 520mm Hedge Trimmer Cordless 20V - Body Only
  • MFR Part No.
    CHT20V
  • Voltage
    20V Lithium-ion
  • Weight
    2.05kg
  • No Load Speed
    2200
  • Blade Length
    52cm
  • Noise Power/Pressure
    93/70dBA
  • Teeth Distance
    14mm
  • Vibration/Uncertainty
    2.5/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome