The Husqvarna 525iHF3 is a high-capacity professional 36V battery-powered pole hedge trimmer with up to 3 metre reach and the performance of a petrol-powered trimmer; without the associated noise, vibration, maintenance, running costs and emissions of a petrol engine.
This well-balanced and easy to use long reach hedge trimmer has a high-cutting performance (4300 cuts/min blade speed) that provides pro-level productivity and results and is suitable for frequent domestic and professional use alike. Its low operating noise and zero direct emissions make it ideal for use in green spaces and noise-sensitive areas too.
It features a fixed 65cm cutter bar, a powerful 3-speed brushless E-TORQ motor and has an intuitive keypad with pushbutton controls for easy and convenient operation, together ergonomic handles for comfortable use. It also has IPX4 weatherproof classification for all-weather use throughout the year and integrated connectivity for easy connection to digital services, such as Husqvarna Fleet Services.
The 525iHF3 battery long reach hedge trimmer is perfect for cutting the sides of high, wide and low hedges.
It produces 4300 cuts/min and has teeth opening of 30mm.