0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

Classic 500W 50cm (20") Hedge Trimmer

Order Code: ZT2425327S

£49.99 Inc VAT (20%)


Description

51Cm (20”) Dual Action Blades, 500W Electric Motor, 18Mm Cutting Capacity, Knuckle Guard, 10 Metre Power Cable, Product Weight: 3.25Kg, 2 Year Warranty

Specifications for Classic 500W 50cm (20") Hedge Trimmer
  • Power Cable Length
    10m
  • Cutting Capacity
    18mm
  • Weight
    3.25kg
  • Product Type
    Hedge Trimmer
  • Motor Power
    500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome