Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Garden Power
Hedge Trimmers
56cm 500W Electric Corded Hedge Trimmer
By Q Garden
Order Code:
ZT2424969S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hedge-trimmers/56cm-500w-electric-corded-hedge-trimmer/p/ZT2424969S
Add to quotation
View all Hedge Trimmers
Description
56Cm 500W Electric Corded Hedge Trimmer
Specifications
Specifications for 56cm 500W Electric Corded Hedge Trimmer
Length
56cm
Input Power
500W
Product Type
Hedge Trimmer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome