BEHT201 Hedge Trimmer 45cm 420W 240V B/DBEHT201

Order Code: ZT1273898P

£59.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Black & Decker BEHT201 Hedge Trimmer is ideal for small to medium hedges, with a max cutting capacity of 16mm. This model is 10% lighter than previous models, making it compact and ergonomic for less fatigue during long trimming tasks. It is fitted with a translucent blade guard for greater visibility when working above head height. There is also a secondary handle for greater control and comfort. Specification Input Power 420W Strokes at No Load 1,960/min. Blade Length 45cm, 16mm gap Blade Brake & lt1 sec. Weight 1.91kg

See full description
Specifications for BEHT201 Hedge Trimmer 45cm 420W 240V B/DBEHT201
  • MFR Part No.
    BEHT201-GB
  • Weight
    1.91kg
  • Power Source
    Corded 240V
  • Blade Length
    45cm
  • Battery Supplied
    420
  • Input Power
    420W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome