DCM563P1 Hedge Trimmer 18V 1 x 5.0Ah Li-ion DEWDCM563P1

DCM563P1 Hedge Trimmer 18V 1 x 5.0Ah Li-ion DEWDCM563P1

Order Code: ZT1276475P

£249.99 Inc VAT (20%)

Schedule order and save 5% now

Description

The DEWALT DCM563 Hedge Trimmer has a compact and lightweight design for less user fatigue whilst trimming. With 55cm dual-action, laser-cut blades that have a 19mm cutting gap. Made from hardened steel for longer life and lasting sharpness. The wraparound auxiliary handle provides a comfortable grip in multiple orientations. With Xenoy TM housing for excellent durability and impact resistance. Specification Strokes at No Load 1,400/min. Blade Length 55cm, 19mm gap Blade Brake & lt1.0 sec. Weight 3.4kg The DEWALT DCM563P1 Cordless Hedge Trimmer is supplied with 1 x 18V 5.0Ah Li-ion Battery 1 x Multi-Voltage Charger

See full description
Specifications for DCM563P1 Hedge Trimmer 18V 1 x 5.0Ah Li-ion DEWDCM563P1
  • Weight
    3.4kg
  • Blade Length
    55cm
  • Battery Supplied
    1 x 5.0Ah Li-ion
  • Cutting Capacity
    19mm
  • Power Source
    Cordless 18V
  • Product Type
    Hedge trimmers
  • MFR Part No.
    DCM563P1-GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome