Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Garden Power
Hedge Trimmers
DCMHT563N XR Hedge Trimmer 18V Bare Unit
By DeWalt
Order Code:
ZT1277189P
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hedge-trimmers/dcmht563n-xr-hedge-trimmer-18v-bare-unit/p/ZT1277189P
Add to quotation
View all Hedge Trimmers
Description
The DEWALT DCMHT563N XR Hedge Trimmer is supplied as a Bare Unit - No Battery or Charger supplied.
Specifications
Specifications for DCMHT563N XR Hedge Trimmer 18V Bare Unit
MFR Part No.
DCMHT563N-XJ
Blade Length
55cm
Battery Supplied
Bare Unit
Power Source
Cordless 18V
Cutting Capacity
25mm