DUH502Z BL LXT Hedge Trimmer 18V Bare Unit MAKDUH502Z

DUH502Z BL LXT Hedge Trimmer 18V Bare Unit MAKDUH502Z

Order Code: ZT2423725S

£249.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Makita DUH502 Brushless LXT Hedge Trimmer with variable speed control (3-speed + trigger) and constant speed control. Its blade features triple-edged cutting teeth, which are designed to easily catch and firmly hold branches. Curved blades reduce friction resistance to suppress energy loss. Due to the low resistance, run time is increased. Fitted with a 5-position rotating rear handle with an ergonomic soft grip for ease of use and increased comfort. Equipped with a battery protection circuit designed to protect the battery from damages due to overdischarge, high temperature or overload current. Specification Strokes at No Load 0-2,000/0-3,600/0-4,400/min. Blade Length 50cm Max. Branch Diameter 23.5mm Weight 3.3kg The Makita DUH502Z Brushless LXT Hedge Trimmer is supplied as a Bare Unit - No Battery or Charger.

See full description
Specifications for DUH502Z BL LXT Hedge Trimmer 18V Bare Unit MAKDUH502Z
  • Blade Length
    50cm
  • Power Source
    Cordless 18V
  • Cutting Capacity
    23.5mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome