GE-CH 1846Li KIT Power-X-Change Cordless Hedge Trimmer 18V 1 x 1.5Ah Li-ion

Order Code: ZT1277520P

£109.99 Inc VAT (20%)


Description

The Einhell GE-CH 1846Li KIT is supplied with: 1 x 1.5Ah Power X-Change Li-ion Battery, 1 x 30 Minute High Speed Li-ion Charger. The lithium ion battery has a battery management system for optimum discharge control and long battery life. Its Power X-Change system battery can be used in all products from the Power X-Change family.

See full description
Specifications for GE-CH 1846Li KIT Power-X-Change Cordless Hedge Trimmer 18V 1 x 1.5Ah Li-ion
  • Weight
    2.3kg
  • Battery Supplied
    1 x 1.5Ah Li-ion
  • Power Source
    Cordless 18V
  • Blade Length
    51cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome