0
1
2

GE-CH 1855/1 Li Power X-Change Hedge Trimmer 18V 1 x 2.5Ah Li-ion EINGECH1855K

Order Code: ZT2423992S

£119.99 Inc VAT (20%)


Description

The Einhell GE-CH 1855/1 Li Power X-Change Hedge Trimmer with metal gearing for long service life. Its blades are made from laser-cut and diamond-ground steel for clean-cutting results. Fitted with a swivel handle and an additional adjustable handle for increased comfort and reduced fatigue. A two-hand switch increases user safety. Supplied with a sturdy cutter guard for storage and transportation, 1 x 2.5Ah Li-ion Battery and 1 x Charger. Specification Strokes at No Load 2,200/min. Cutting Length 550mm Blade Length 620mm Spacing Between Teeth 18mm Weight 2.6kg

See full description
Specifications for GE-CH 1855/1 Li Power X-Change Hedge Trimmer 18V 1 x 2.5Ah Li-ion EINGECH1855K
  • Battery Supplied
    1 x 2.5Ah Li-ion
  • Power Source
    Cordless 18v
  • Blade Length
    62cm
  • Cutting Capacity
    1 x 2.5Ah Li-ionmm
  • Voltage
    18V
  • MFR Part No.
    3410506

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome