GTC18452PC Powercommand Hedge Trimmer 18V 1 x 2.0Ah Li-ion B/DGTC1852PC

Order Code: ZT1273933P

£109.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Black & Decker GTC18452 Powercommand Hedge Trimmer has a bale handle design for optimum comfort and control. Fitted with a 2 handed starting switch which prevents accidental starting. Offers cordless convenience, so there is no danger of cutting the cord and no harmful emissions. Part of the Powercommand Range, cuts through branches and clears jams easily without damage to the blade or hedge. Fitted with durable, robust, hardened steel dual action blades that are 45cm long with 18mm blade gaps. Making it suitable for smaller hedges. Specification Strokes at No Load 1,300/min. Blade Length 45cm, 18mm gap Blade Brake & lt1.0 sec. Weight 2.42kg The Black & Decker GTC18452PC Hedge Trimmer is supplied with 1 x 18V 2.0Ah Li-Ion Battery and 1 x Charger.

See full description
Specifications for GTC18452PC Powercommand Hedge Trimmer 18V 1 x 2.0Ah Li-ion B/DGTC1852PC
  • MFR Part No.
    GTC18452PC-GB
  • Weight
    2.42kg
  • Blade Length
    45cm
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome