Hedge Trimmer 40V SV20 Series 52cm - Body Only

Order Code: ZT4784780S

£82.99 Inc VAT (20%)


Description

Part of the SV20 Series designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort. Operates using 2 x 20V batteries from the Sealey SV20 Series (batteries must be of the same Ah rating) 90 rotating handle making it easier to get to the desired angle.
Weighing only 3.2kg makes prolonged working easy. 24mm cutting diameter suitable for the trimming even the thickest of hedge branches. Fitted with a hand shield.

See full description
Specifications for Hedge Trimmer 40V SV20 Series 52cm - Body Only
  • Weight
    3.2kg
  • MFR Part No.
    CP40VHT
  • Noise Power/Pressure
    96/82dBA
  • Teeth Distance
    24mm
  • No Load Speed
    2800
  • Voltage
    40V
  • Blade Length
    52cm
  • Vibration/Uncertainty
    4.29/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome