Hedge Trimmer Kit 40V 4Ah SV20 Series 52cm

Order Code: ZT4784783S

£229.99 Inc VAT (20%)


Description

Part of the SV20 Series designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort. Operates using 2 x 20V batteries from the Sealey SV20 Series (batteries must be of the same Ah rating) 90 rotating handle making it easier to get to the desired angle.
Weighing only 3.2kg makes prolonged working easy. 24mm cutting diameter suitable for the trimming even the thickest of hedge branches. Fitted with a hand shield.

See full description
Specifications for Hedge Trimmer Kit 40V 4Ah SV20 Series 52cm
  • MFR Part No.
    CP40VHTKIT
  • Weight
    3.2kg (bare tool)
  • Vibration/Uncertainty
    4.29/1.5m/s
  • Blade Length
    52cm
  • Voltage
    40V
  • Teeth Distance
    24mm
  • Noise Power/Pressure
    96/82dBA
  • No Load Speed
    2800
  • Battery
    20V 4Ah x 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome