0
1
2
3
4
5

Maxxpack Hedge Trimmer 18V Bare Unit

Order Code: ZT3248456S

£61.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Hedge Trimmer is ideal for maintaining and sculpting hedges and shrubs. Cordless design provides unrestricted movement and eliminates the risk of accidentally cutting a cord. It has a lightweight design for optimal comfort. Fitted with a 2-hand safety switch and hand protection. When one hand is released from the tool, the machine automatically stops, ensuring user safety.

Comes as a Bare Unit, No Battery or Charger.

Specifications:

Strokes at No Load: 1, 400/min.
Sword Length: 610mm.
Cutting Length: 560mm, Cutting Capacity: 17mm.
Weight: 2.42kg.

See full description
Specifications for Maxxpack Hedge Trimmer 18V Bare Unit
  • Bar Length
    61cm
  • Input Power
    2.42W
  • Chainsaw Type
    Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome