Pole Hedge Trimmer 20V SV20 Series Cordless - Body Only

Pole Hedge Trimmer 20V SV20 Series Cordless - Body Only

Order Code: ZT2622144SCopy

£65.99 Inc VAT (20%)


Description

• Part of the SV20 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Cordless telescopic Hedge Trimmer head - body only.
• No-Load Speed: 1300spm.
• Cutting Depth: 15mm.
• Cutting Length: 450mm.
• 90° Rotating head.
• Must be used in conjunction with telescopic pole Model No. CP20VTP (sold separately).
• Ideal for precision cutting tall hedges and shrubs.
• Requires compatible 20V battery and mains charger, sold separately.
• Model No. CP20VPHT

See full description
Specifications for Pole Hedge Trimmer 20V SV20 Series Cordless - Body Only
  • MFR Part No.
    CP20VPHT
  • Weight
    1.9kg
  • Blade Length
    45cm
  • Teeth Distance
    15mm
  • No Load Speed
    1300
  • Battery
    CP20VBO2, CP20VBP4, CP20VBP6
  • Voltage
    20V