X20S Cordless Hedge Trimmer 20V 1 x 2.0Ah Li-ion

Order Code: ZT4279199S

£73.99 Inc VAT (20%)


Description

The Olympia Power Tools X20S Cordless Hedge Trimmer is perfect for maintaining and shaping small to medium hedges such as laurels and evergreen shrubs. Offers the cordless convenience of battery power combined with a diamond ground blade which will slice through 16mm thick branches with ease. Its lightweight and ultra-compact design means effortless sculpting of garden shrubbery. Featuring a dual handle design for better control and ergonomics while cutting. Using a 2.0Ah battery (provided) , the Olympia OLPX20SCGT1 provides up to 22 minutes of hedge cutting on a single charge. Specifications: Voltage: 20V.Blade Length: 51cm.Max. Cutting Diameter: 16mm.

See full description
Specifications for X20S Cordless Hedge Trimmer 20V 1 x 2.0Ah Li-ion
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Cutting Capacity
    16mm
  • Power Source
    Cordless 20V
  • Blade Length
    51cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome