0
1
2
3
4
5

Earth Auger and 4 Stroke Post Driver

Order Code: ZT3960808S

£619.99 Inc VAT (20%)


Description

Make outdoor work, a walk in the park with this T-Mech dream team!

Let our heavy-duty Earth Auger dig deep with it's impressive 3HP motor and 3 varying sized drills. Once the Auger has done its job, our easy to use Petrol Post Driver will take over. Knocking posts, stakes and pegs into the ground couldn't be easier for this powerful 37.7cc Post Driver.

We have even included FREE safety gear, carry case, tool kit and grease - everything that you need to get started, stay safe and maintain your new tools!



Post Driver Specifications:


* Engine: 37.7cc, single cylinder, air cooled, 4-stroke, XY139-F petrol engine
* Fuel: 86 octane unleaded petrol or higher
* Max power & speed: 900W (1.2HP) /6500r/min
* Max torque & speed: 1.3 (ft/lb) /5500 (r/min)
* Carburettor type: H129-1C4/H629-1C4
* Impact frequency: 700~1350 rpm
* Fuel consumption rate: ≤ 0.9L/h
* Oil tank capacity: 0.08L
* Fuel tank capacity: 0.65L
* Impact energy: up to 41 ft lbs
* Spark plug type: CMR6A
* Starter system: hand pull start
* Case: black & red plastic design
* Attachments: 1 plastic, 3 aluminium
* CE Approved
* Weight: 21.9Kg
* Width: 0.32m/32cm/12.6"
* Depth: 0.30m/30cm/11.8"
* Height: 0.81m/81cm/31.9"

Earth Auger Specifications:


* Tank Size: 1.2 Litre
* Power: 3 HP, 9000 RPM
* Fuel: 2 Stroke Oil Mix - 25/1
* Rotary Speed: 170-200 RPM
* Drill Diameter: 4, 6 and 8inch
* Weight: 8.6 Kg (Including Drill)
* Height: 1150mm/115cm/45.3" (+58cm when extended)
* Width: 530mm/53cm/20.9"
* Depth: 260mm/26cm/10.2"

See full description
Specifications for Earth Auger and 4 Stroke Post Driver
  • Material
    Plastic
    Aluminium
  • Colour
    Black & Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome