FB72 Fencing Bar 72"

Order Code: ZT2519445S

£49.99 Inc VAT (20%)
£59.9916.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

A heavy duty carbon steel bar with a forged chisel blade for breaking up old fence post concrete prior to removal/replacement

Specifications for FB72 Fencing Bar 72"
  • Action Type
    Lifitng
  • MFR Part No.
    FB72
  • Handle Material
    Carbon Steel
  • Length
    1830mm
  • Weight Each
    7.8kg
  • Blade Finish/Coating
    No Coating
  • Blade Length
    260mm
  • Blade Width
    65mm
  • Blade Material
    Carbon Steel
  • Shaft Material
    Carbon Steel