Gp-Ea 18/150 LI BL-Solo Earth Auger 18V Bare Unit

Order Code: ZT3145221S

£169.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell GP-EA 18/150 Li BL-Solo Earth Auger has a durable brushless motor optimally converts power to the thread. Adjustable to 3 different modes: 1) Anticlockwise to release the drill 2) Clockwise in ECO mode. It has a regular power setting for light drilling tasks in soft ground and 3) Clockwise in HIGH power mode, for hard surfaces. Its robust metal frame offers maximum stability.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

No Load Speed: 125/min.
Auger (Length x Ø) : 80 x 15cm.
Weight: 6.01kg.

Technical Specs
No Load Speed: 125/min.
Auger (Length x Ø) : 80 x 15cm
Weight: 6.01kg

See full description
Specifications for Gp-Ea 18/150 LI BL-Solo Earth Auger 18V Bare Unit
  • Type
    Earth Auger
  • Width
    15cm
  • Power Type
    Cordless
  • Product Type
    Earth Auger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome